Mitco B132-1m Gauge Glass Gasket, Lathe Cut, Epdm, Fits 5/8" Dia. Package Of 12
Write a Review
|
Questions & Answers (0)
Product Description
Mitco B132-1M Gauge Glass Gasket, Lathe Cut, EPDM, Fits 5/8" Dia., 12/Pk
Gauge glass gaskets are lathe cut and made from EPDM material. Fits 5/8" gauge glasses. Made in the USA.
Gauge glass gaskets are lathe cut and made from EPDM material. Fits 5/8" gauge glasses. Made in the USA.
PRICE
$15.50
7
7
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/8 in |
| Width | 1-5/8 in |
| Height | 1-1/8 in |
| Diameter | 5/8 in |
Product Details
| Material | Rubber |
| Package Quantity | 12 |
| Description | Gauge Glass Gasket |
| Manufacturers Part Number | B132-1M |
| For Use With | 5/8" Gauge Glass And Valve Set |
| Brand | Mitco |