Hilmor CBK Compact Bender Kit 1839032, 1/4" To 7/8"
Write a Review
|
Questions & Answers (0)
Product Description
Small in size. Big on advantages. The Hilmor Compact Bender will help you get the job done right - from start to finish. Small-space capabilities, one-handed operation and precise bends - you get it all. A universal crossbar and color-coded mandrels provide simple setup and easy size identification. An advanced mandrel design and quick-release mechanism allow for an easy tube release. You can count on precise bends of 1/4", 5/16", 3/8", 1/2", 5/8", 3/4" and 7/8" tubing up to 90°.
PRICE
$319.95
2
2
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-3/8 in |
| Width | 12-1/4 in |
| Height | 3-1/4 in |
| Weight | 9 lbs |
Product Details
| Includes | Body & Crossbar For 1/4" To 7/8", 1/4" To 7/8" Mandrels |
| Description | Compact Bender 1/4" To 7/8" |
| Color | Black, Green, Silver |
| Manufacturers Part Number | 1839032 |
| For Use With | 1/4", 5/16", 3/8", 1/2", 5/8", 3/4", 7/8" O.D. Hard Tubing |
| Brand | Hilmor |
Warranty
| Warranty | Lifetime |