Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mitco

Model # :WBB895414

MPN #: 577M

Mitco 577M Universal Fluid Level String Gauge for 24" To 42"High 275 Gal. Tanks

Product Description

Mitco 577M Universal Fluid Level String Gauge for measuring levels in fuel oil tanks. Interchangeable scale faces for 24" To 42" heights (275 Gal. Tanks). 2" NPT threads. Easy-to-read dial face. Highly reliable. Made of ABS plastic with epicyclic gear set and nylon cord for added durability.

PRICE
$50.95

Min. purchase quantity is 2
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-3/4 in
Width2-1/4 in
Height4-1/2 in

Product Details

DescriptionUniversal String Gauge
Manufacturers Part Number577M
For Use With275, 330 Gal. Vertical & Horizontal Fuel Oil Tanks
BrandMitco