Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Supco

Model # :WBB434651

MPN #: LIT11TC

Infrared Thermometer w/Thermocouple 11:1 Optical Ratio

Product Description
This product is NOT for assessing human or organic temperatures. This infrared device is designed to provide on demand temperature readings for HVAC and industrial equipment.

Supco® Infrared Thermometer w/Thermocouple 11:1 Optical Ratio

  • 11:1 Optical Ratio
  • Laser Pointer
  • High & Low Temperature Range - 83.2 to 1999°F
  • Backlight
  • Carrying Case Included
PRICE
$109.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/2 in
Width2-7/8 in
Depth2-7/8 in
Height6-7/8 in

Product Details

Temperature Range58 to 482°F °F
DescriptionInfrared Thermometer
Manufacturers Part NumberLIT11TC
Temperature58 to 482°F
BrandSupco