Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mastercool

Model # :WBB1542179

MPN #: 52227

Mastercool® 52227 Pocket Infrared Thermometer

Product Description
This product is NOT for assessing human or organic temperatures. This infrared device is designed to provide on demand temperature readings for HVAC and industrial equipment.

Mastercool® 52227 Pocket Infrared Thermometer

The 52227 Pocket Infrared Thermometer offers accurate non-contact temperature measurement in a compact and easy to use size.

Features:

  • Temperature Range: -67°F to 428°F
  • Field of View Ratio 1 : 1
  • Adjustable Emissivity
  • Back-lit LCD Display
  • Minimum / Maximum Capture Mode
PRICE
$28.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/2 in
Width1-1/2 in
Height1-3/8 in

Product Details

Temperature Range-67 to 428°F °F
DescriptionPocket Infrared Thermometer
Battery Life Hours40HR
Manufacturers Part Number52227
Temperature-67 to 428°F
BrandMastercool

Warranty

Warranty1 Year Limited