- Fully automatic
- Focus free
- Superior measurement/accuracy
- Micro SD card storage
Mastercool® Thermal Imaging Camera
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$789.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-13/16 in |
| Width | 2-15/16 in |
| Height | 9-3/16 in |
| Range | -4°F - 662°F |
Product Details
| Display | LCD |
| Color | Blue |
| Accuracy | 2 Percent °F |
| Temperature Range | -4 to 662°F °F |
| Power Source | Lithium-Ion Battery |
| Description | Thermal Imaging Camera |
| Features | Micro SD Storage, 32X32 Pixels Image Resolution, Visual Image Resolution 640X480 |
| Battery Life Hours | 3HR |
| Temperature | -4 to 662°F |
| Brand | Mastercool |