BZK Antiseptic Wipes with 100 per box. Each pad is saturated with 0.133% Benzalkonium Chloride to help prevent infection in minor cuts, burns and scrapes. The wipes can also be used as a substitute for cleaning skin without the use of soap and water. Individual single use packets are easy and convenient to use and eliminates potential cross contamination.
First Aid Only BZK Antiseptic Wipes, 100/box
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8.50
10
10
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.8 lbs |
Product Details
| Type | Antiseptic Wipe |
| Active Ingredients | Benzalkonium Chloride |
| Material | Cardboard Box |
| Package Type | Box |
| Package Quantity | 100/Box |
| Description | BZK Antiseptic Wipes |
| Color | White |
| Manufacturers Part Number | J308 |
| Form | Wipe |
| Case Material | Cardboard Box |
| Brand | First Aid Only |