Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




True

Model # :WBB454579

MPN #: TBB-24GAL-72G

True® Back Bar Cooler 3 Section - 73-1/8"W X 24-1/2"D X 35-5/8"H, Black, Glass Doors, Galv Top

Product Description
Back Bar Cooler, three-section, 24" deep, 34-1/2" high, (84) 6-packs (4) shelves, condensing unit left, galvanized sub top, galvanized interior with 300 stainless steel floor, black vinyl exterior, (3) glass doors, fluorescent interior lights, 1/3 HP, 115v/60/1-ph, NEMA 5-15P, 7.5 amps, MADE IN USA.

Note: Casters are not factory installed

PRICE
$7,359.00

1
1
Free Shipping Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width73-1/8 in
Depth24-1/2 in
Height35-5/8 in

Product Details

Type3 Section
Shelf TypeGlass
Horsepower1/3 HP
ColorBlack
Amperage1.3 A
Door TypeGlass
Hertz60 Hz
Handle TypeTowel Bar Handle
Adjustable ShelfYes
Capacity150 Cans ft³
Voltage115 V
Number of Doors3
Defrost TypeCycle
Number of Shelves3
Phase1
Thermostat TypeDial
Manufacturers Part NumberTBB-24GAL-72G
BrandTrue

Warranty

Warranty5 yr

Compliance & Certifications

NEMA5-15P