True® Pizza Prep 33 - 41°F Pan Rail - 93-1/4"W X 32-1/4"D X 35-3/4"H, 3 Doors
Write a Review
|
Questions & Answers (0)
Product Description
Pizza Prep, 33-41°F pan rail, s/s cover, 19.5"D cutting board, s/s front, top & sides, (3) full doors, white aluminum interior with 300 stainless steel floor, 5" castors, front breathing, 1/2 HP, 115v/60/1-ph, NEMA 5-15P, 9.7 amps, NSF-7, MADE IN USA.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$12,849.00
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-1/2 in |
| Depth | 22 in |
| Height | 33-1/4 in |
Product Details
| Body Color Family | Black |
| Number of Drawers | 0 |
| Adjustable Shelf | Yes |
| Defrost | Manual |
| Defrost Type | Manual |
| Number of Shelves | 6 |
| Phase | 1 |
| Door Color Family | Black |
| Manufacturers Part Number | TPP-93 |
| Brand | True |
| Shelf Type | Wire |
| Horsepower | 1/2 HP |
| Amperage | 1.4 A |
| Hertz | 60 Hz |
| Handle Type | Recessed Horizontal Handle |
| Capacity | 12 Top Pans ft³ |
| Number of Doors | 3 |
| Voltage | 115 V AC/60 Hz V |
| Thermostat Type | Dial |
| Thermostat | Dial |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Energy Star Certified | Yes |
| NEMA | 5-15P |