Rubbermaid® Back Panel Kit For Full Size Housekeeping Carts, 2 Panels
Write a Review
|
Questions & Answers (0)
Product Description
Secures in place to cover housekeeping storage area. Back Panel Kit for Rubbermaid Full Size Housekeeping Carts. Replacement part fits Rubbermaid FG618900BLA, FG619000BLA, FG619100BLA, FG619200BLA and FG9T1900BLA. Includes two panels.
PRICE
$54.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27-3/4 in |
| Width | 14-3/4 in |
| Height | 1 in |
| Weight | 4 lbs |
Product Details
| Type | Back Panel Kit |
| Material | Resin |
| Package Quantity | 1 |
| Color | Brown |
| Manufacturers Part Number | FG6189L2BRN |
| For Use With | FG618900BLA, FG619000BLA, FG619100BLA, FG619200BLA, FG619800BLA |
| Brand | Rubbermaid |