Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Benchmark Scientific

Model # :WBB3791521

MPN #: B1001

Benchmark Scientific BactiZapper™ Tilt MicroSterilizer with Adjustable Angle

Product Description
The BactiZapper™ TILT Series utilizes the same well-proven technology of our original BactiZapper™ Classic, but with a unique, adjustable head angle that allows for more convenient sterilization. When loosened, the adjustment knob can be shifted upward or downward, resulting in a tilt angle range of 55° .

For Research Use Only. Not intended for medical or hospital use.

Features:
  • Complete sterilization of loops and tube mouths
  • Tilt adjustment for ergonomic positioning
  • Safe, convenient and no spatter
  • Eliminates the need for an open flame
  • Ideal for research laboratories
  • 9/16 in (Chamber Diameter)


PRICE
$669.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Dimensions9/16" x 6-3/16"
Exterior Dimensions4" x 6" x 10"

Product Details

TypeInfrared Sterilizer
Voltage120/230 V
Package Quantity1
DescriptionMicroSterilizer with Adjustable Tilt Angle
ColorWhite
Manufacturers Part NumberB1001
BrandBenchmark Scientific
Frequency50/60 Hz