Big Ass Fans® Powerfoil® X4 192" Ceiling Fan, 208V, 3PH
Write a Review
|
Questions & Answers (0)
Product Description
Purpose-built to provide maximum airflow in even the toughest conditions- Powerfoil® X4 raises the bar on comfort- safety- and quality for industrial fans. Featuring a full-fan IP56 rating for use in harsh environments- a redesigned airfoil system- and diameter options ranging from 12 to 20 feet- the best-selling big fan in the world is now even better.
Includes - 11 in Downrod- 18 in Downrod- Airfoils- Electrical Wires- Fan Motor Assembly- Guy Wires- Hardware- Manual Controller- Mounting Brackets- Safety Cable- Wall Control.
Includes - 11 in Downrod- 18 in Downrod- Airfoils- Electrical Wires- Fan Motor Assembly- Guy Wires- Hardware- Manual Controller- Mounting Brackets- Safety Cable- Wall Control.
PRICE
$12,599.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 58-13/16 in |
| Weight | 264 lbs |
| Fan Diameter | 192 in |
| Downrod Length | 24 in |
Product Details
| Assembly Required | Yes |
| Number of Speeds | Variable |
| Number of Blades | 8 |
| Blade Color Family | Silver |
| Motor Type | Nitroseal Drive System |
| Mounting Location | Beam |
| Wattage | 1400 W |
| Reversible | Yes |
| Material | Aluminum |
| Phase | 3 |
| Blade Type | Aluminum |
| Manufacturers Part Number | F-PFX4-1603S34 |
| Indoor/Outdoor | Indoor |
| Brand | Big Ass Fans |
| RPM | 95.8 rpm |
| Type | Industrial |
| CFM | 141081 CFM |
| Horsepower | 1-7/8 HP |
| Color | Yellow |
| Amperage | 15 A |
| Drive Type | Gear Driven |
| Hertz | 50/60 Hz |
| Voltage | 200-240 V |
Warranty
| Warranty | 15 yr |
Compliance & Certifications
| Certifications | CB, CE, C, ETL/Intertek |