Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J&D Manufacturing

Model # :WB968668

MPN #: VBS24

J&D 24" Barnstormer Variable Speed With Standard Bracket VBS24 1/2 HP 5250 CFM

Product Description
BARNSTORMER AIR CIRCULATOR FANS
24" Fan with Standard Bracket
Tapered side guard condenses exhaust air into a tight stream to create a higher velocity that throws air farther than most basket fans. Features a hinged open front wire guard for maximum air flow, lower energy usage, increased air velocity and easy maintenance. Enclosed, efficient direct drive motor has sealed ball bearings and built-in thermal overload protection for long life. Ready for hardwire. Includes bracket for easy installation. Motor is variable speed when used with a variable speed control. 3 aluminum blades. Motor is CSA Certified. Fully Assembled. 2 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

Key Features
  • Patented Open Front Guard: The Barnstormer is the only fan on the market with the hinged open front guard. This patented design helps cut cleaning and maintenance time. Dirt and dust are removed in minutes to get you right back to energy-efficient, high-output performance.
  • Fan ships fully assembled.
  • Includes hot dip galvanized ceiling mount bracket.
  • Industry leading air velocity.
  • Quiet operation.
  • Direct drive motors with no belts or bearings to maintain.
  • Guards are white powder coated for easy cleaning and corrosion resistance.
  • Variable speed motors on 12" - 24" models (Requires optional variable speed control to adjust speed).
  • Totally enclosed, maintenance-free, direct drive high-efficiency motors have completely sealed ball bearings, UL and cUL recognized, and covered by a Two Year Warranty.
  • Single phase models have automatic overload protection.
  • Can be used with J&D's optional misting/fogging product line.


PRICE
$319.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width29 in
Height19 in
Weight45 lbs
Fan Diameter24 in

Product Details

Assembly RequiredNo
Max Ambient Temperature104 °F
Number of Speeds1
Fan TypeIndustrial, Agricultural
Number of Blades3
For Use WithGreenhouses, Factories, Warehouses, Stadiums, Dairy Barns
Blade Color FamilyWhite
Motor TypeTotally Enclosed
Mounting LocationCeiling or Wall
MaterialAluminum
Phase1
Blade TypeAluminum
Manufacturers Part NumberVBS24
Indoor/OutdoorIndoor
Sound Level62
BrandJ&D Manufacturing
RPM1666 rpm
CFM5250 CFM
Horsepower1/2 HP
ColorWhite
Amperage4.8 / 2.4 A
Drive TypeDirect Drive
Hertz60 Hz
Voltage115 / 230 V
IncludesFan with Wall Mount
CFM High5250 CFM
DescriptionBarnstormer Basket Fan
Oscillating/Non OscillatingNon Oscillating
Power Cord TypeNot Included

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsUL, cUL Listed, CSA Certified