Square Mini FIBC Bulk Bags, Duffel Top, Flat Bottom, 24"L x 24"W x 24"H, 1000 lb. Capacity, Black
|
Questions & Answers (0)
Product Description
A single 24" x 24" x 24" SQUARE MINI bag, 1,000 lb. rated bag. Duffel Top/Flat Bottom, 4 corner lift loops, duffel top with tie closure, flat bottom, 1 ton rating.
For use in landscaping, service vehicles, trash, storage, construction, large events and more.
For use in landscaping, service vehicles, trash, storage, construction, large events and more.
PRICE
$19.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
| Height | 24 in |
| Size (L x W x H) | 24 x 24 x 24 in |
| Weight Capacity | 1000 lbs |
Product Details
| Assembly Required | No |
| Type | FIBC Bulk Bag |
| Color | Black |
| Fork Entry | 4-Way |
| Style | Duffel Top, Flat Bottom |
| Lid | No |
| Capacity | 8 ft³ |
| Material | Polypropylene |
| Casters Included | No |
| Package Quantity | 1 |
| Manufacturers Part Number | GL2424UDF-1 |
| Bushel Capacity | 6.43 |
| Brand | ShopTough |