ShopTough Lifting Tool Bag, Open Top & Removeable Bottom, 70 lb. Capacity, 16"L x 16"W x 58"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Black Canvas Lifting Tool Wrench / Pipe Bag: 58" x 16" x 16" wrench bag. Open top, removeable bottom. The bottom is very secure with velcro strips, but, can be removed if needed. Side handles are securely sewn to the bag for hand carrying. This bag has yellow reflective webbing on this bag for safety. There are two lifting loops at the top for a grab hook or other lifting device. These bags are often used for transporting large wrenches to high work spaces and will be lifted to the location. Rated at 90 lbs.
PRICE
$97.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 16 in |
| Height | 58 in |
| Weight Capacity | 90 lbs |
| Size | 16 x 16 x 58 |
Product Details
| Assembly Required | No |
| Type | Lifting Tool Bag |
| Color | Black |
| Style | Open Top, Removeable Bottom |
| Lid | No |
| Material | Canvas |
| Casters Included | No |
| Package Quantity | 1 |
| Manufacturers Part Number | 581616.WR |
| Brand | ShopTough |