Commercial FIBC Bulk Bag, Open Top & Flat Bottom, 35"L x 35"W x 38"H, 2205 lb. Cap
Write a Review
|
Questions & Answers (0)
Product Description
A single 35" x 35" x 38" open top, flat bottom bag, white with corner lift loops. 1 ton bag with open top for easy loading of rock, dirt, and more. Open top bags are in demand for construction, landscape, warehouse use, and hauling heavy goods.
For use in construction, debris clean-up/removal, disposal projects, landscaping, rocks & aggregates, dry goods, material handling, dirt, soil and more.
For use in construction, debris clean-up/removal, disposal projects, landscaping, rocks & aggregates, dry goods, material handling, dirt, soil and more.
PRICE
$25.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35 in |
| Width | 35 in |
| Height | 38 in |
| Size (L x W x H) | 35 x 35 x 38 in |
| Weight Capacity | 2205 lbs |
Product Details
| Assembly Required | No |
| Type | FIBC Bulk Bag |
| Color | White |
| Fork Entry | 4-Way |
| Style | Open Top, Flat Bottom |
| Lid | No |
| Capacity | 34.1 ft³ |
| Material | Polypropylene |
| Casters Included | No |
| Package Quantity | 1 |
| Manufacturers Part Number | GL38U0F-1 |
| Bushel Capacity | 27.4 |
| Brand | ShopTough |