ShopTough Baffled Bag, Spout Top & Spout Bottom, 3000 lb. Capacity, 42"L x 42"W x 55"H, White
Write a Review
|
Questions & Answers (0)
Product Description
42" x 42" x 55" tall. Spout Top / Spout Bottom bag with interior corner baffels to give the bag additional stability. Four 10" corner lift loops, 3,000 lb. SWL / 5:1 safety factor. White. Often used with equipment, the top spout is 14" dia.18" long. Optional pull down 14"x18" bottom release spout. Safe usage tag is sewn onto the bag. Clear document pouch is on each bag. Qty. 1 bag.
PRICE
$26.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 42 in |
| Height | 55 in |
| Weight Capacity | 3000 lbs |
| Size | 42 x 42 x 55 |
Product Details
| Assembly Required | No |
| Type | Baffled Bag |
| Color | White |
| Style | Spout Top, Spout Bottom |
| Lid | No |
| Material | Polypropylene |
| Casters Included | No |
| Package Quantity | 1 |
| Manufacturers Part Number | GL4255USSB |
| Brand | ShopTough |