EarthWay 2150 50 Lb Capacity Broadcast Spreader W/ 13" Pneumatic Stud Tires
Write a Review
|
Questions & Answers (0)
Product Description
Looking for a compact Commercial spreader? If you are then 2150 is the answer. The 50lb capacity poly hopper is ideal for small jobs or in a situation where your storage space is limited. The 3-hole drop shut-off system ensures an even spread pattern and provides a feathered spreading edge for accurate applications.
PRICE
$449.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 15 in |
| Weight Capacity | 50 lbs |
| Gate Opening | Sliding in |
| Hopper Seed Weight Capacity | 50 lbs |
| Spread Width | 12 |
Product Details
| Assembly Required | Yes |
| Handle Material | Steel |
| Type | Spreader |
| Spreader Type | Broadcast |
| Gate Control | Lever |
| Wheel Type | Pneumatic |
| Grate Included | Yes |
| Batteries Included | No |
| Rain Cover Included | No |
| Style | Push |
| Frame Material | Steel |
| Manufacturers Part Number | 2150 |
| Hopper Material | Plastic |
| Baffle Type | Spread Pattern, Side Optional |
| Grade | Professional |
| Spreading Material | Fertilizer, Ice Melt, Seed |
| Brand | EarthWay |
Warranty
| Warranty | 1 yr |