Reynolds Wrap® Metro Pop-Up Aluminum Foil Sheets, 10-3/4"L x 12"W, Silver, Pack of 3000
Write a Review
|
Questions & Answers (0)
Product Description
Light-gauge foil sheets conveniently dispense one at a time. Perfect for wrapping food. Provide the dependability of heavier gauge foil.
PRICE
$409.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 |
| Width | 10-3/4 in |
| Size | 10-3/4" x 12" |
Product Details
| Type | Aluminum Foil Sheets |
| Pre-Consumer Recycled Content Percent | 15% |
| Color | Silver |
| Percent Recycled Content | 15% |
| Style | Pop-Up |
| Made in the USA | Yes |
| Material | Aluminum |
| Package Quantity | 3000 |
| Manufacturers Part Number | 721M |
| Brand | Reynolds Wrap |