- Allows very high blade tension for accurate and fast cuts
- Strong rectangular back section for blade storage with easy-to-handle retaining screws
- Can also be used as a compass saw
- Alternative 55° blade mounting for flush cutting
- Supplied with reliable and shatterproof 12 inch bi-metal blade, 24 TPI
Bahco® Hacksaw Frame, 12" Blade Length, Gray Handle
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$56.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Blade Length | 12 in |
Product Details
| Type | Hacksaw Frame |
| Teeth per Inch | 32 |
| Package Quantity | 1 |
| Handle Color Family | Gray |
| Manufacturers Part Number | BAH225PLUSTH |
| Brand | Bahco |