Diversey Good Sense 60-Day Air Care System, Fresh Scent, 1.7 oz., 6/Case
Write a Review
|
Questions & Answers (0)
Product Description
Convenient air freshener is easy to use and maintenance-free as it doesn't depend on batteries, fuel cells or any other artificial means of power. Contains a molecular odor counteractant that effectively fights odors rather than merely masking them. Provides 60 full days of odor control and air enhancement. One refill cartridge covers 6,000 cubic feet. Easy-to-use as you simply twist to activate in a few seconds. Small enough to fit into most dispensers on the market. VOC Compliant. .
PRICE
$159.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1.7 oz |
Product Details
| Style | Aerosol |
| Type | Air Freshener |
| Scent | Fresh |
| Size Type | 1.7 oz. |
| Package Quantity | 6/Case |
| Manufacturers Part Number | 100910595 |
| Brand | Diversey |