Bright Air Max Odor Eliminator Air Freshener, Meadow Breeze, 8 oz
Write a Review
|
Questions & Answers (0)
Product Description
Experience the Bright Air® Max difference. This powerhouse takes it to the max, using premium fragrance with essential oils. Free from phthalates, parabens, formaldehyde, NPEs and BHT. Max Odor Eliminator technology with 3x power tackles unwanted odors, eliminates them from the air, and infuses the room with fresh fragrance. This modern design is sealed tight and can stand or lay flat. Safe to use around the home, office, kids, and pets.
PRICE
$14.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 8 oz |
Product Details
| Style | Gel |
| Type | Air Freshener |
| Scent | Meadow Breeze |
| Size Type | 8 oz. |
| Package Quantity | 1 |
| Manufacturers Part Number | 900438 |
| Brand | Bright Air |