TOGU® Dynair® Ballkissen Senso Cushion, 13" Diameter, Red
Write a Review
|
Questions & Answers (0)
Product Description
The Dynair® Ballkissen® Senso is an inflated and dynamic therapy and training tool made of high-quality Ruton. It is a space saving alternative to an exercise ball and is being used as an unstable surface for back and fitness training. It features a needle valve for regulating the air charge. The Dynair® Ballkissen® Senso can bear a weight of max. 500kg.The material is odorless and free of latex and forbidden phthalates.
PRICE
$84.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 13 in |
| Height | 4 in |
| Weight Capacity | 440 lbs |
| Weight | 2 lbs |
Product Details
| Type | Balance Cushions |
| Color | Red |
| Material | PVC |
| Package Quantity | 1 |
| Description | Dynair Ballkissen Senso Cushion |
| Manufacturers Part Number | 30-4230R |
| Brand | Togu |
Warranty
| Warranty | 5 yr |