Baldor-Reliance Grinders/Buffer, 2048-153D, 16M 2P GRNDR NON-PIVOTAL SPEC 35H714-82
Write a Review
|
Questions & Answers (0)
Product Description
Baldor-Reliance Stationary Grinder/Buffer - SPEC 35H714-82
Combination belt sander and grinder. 1-1/2 horsepower. 3600 RPM. Belt size: 2 x 48 - 80 grit. Single and three phase.
Combination belt sander and grinder. 1-1/2 horsepower. 3600 RPM. Belt size: 2 x 48 - 80 grit. Single and three phase.
PRICE
$4,479.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2 x 48 in |
Product Details
| RPM | 3600 rpm |
| Horsepower | 1-1/2 HP |
| Baldor Motor Type | 3516M |
| Amperage | 5 - 4.6, 2.3 A |
| No Load Speed | 3,600 RPM |
| Hertz | 60 Hz |
| Voltage | 208 - 230, 460 V |
| Phase | 3 |
| Description | Belt Grinder |
| Manufacturers Part Number | 2048-153D |
| Brand | Baldor-Reliance |
Compliance & Certifications
| Specification Number | B2-3C |
| CSA Certified | No |
| Electrical Specification Number | 35WG0082 |
| UL Listed | Yes |
| Mechanical Specification Number | B2LY0003 |