Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB443439

MPN #: 410B

Baldor-Reliance Grinders/Buffer, 410B, 28C 2P BUFFER

Product Description
Baldor-Reliance Grinders/Buffer, 28C 2P BUFFER

Features:
  • Industrial buffers
  • Includes flanges and nuts
  • Single phase
  • 60 Hertz
  • 115/230 volt
Typical Applications:
Baldor-Reliance Industrial Buffers are made to use with soft cloth buffing wheels and buffing compounds. Used for buffing and polishing objects to various degrees of luster.
PRICE
$2,049.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Wheel Diameter10 in
Size10 in
Wheel Width Min/Max0.50/1.25

Product Details

RPM3600 rpm
Horsepower1-1/2 HP
Baldor Motor Type3528C
Amperage13.8, 6.9 A
No Load Speed3,600 RPM
Hertz60 Hz
Voltage115, 230 V
Phase1
DescriptionBuffer
Manufacturers Part Number410B
BrandBaldor-Reliance

Compliance & Certifications

Specification NumberG10-168-1
CSA CertifiedNo
Electrical Specification NumberG0WG0001
UL ListedNo
Mechanical Specification NumberG0LY0168