JET® JT9-578405 Buffer Shroud for 10" & 12" Buffers
Write a Review
|
Questions & Answers (0)
Product Description
Enhance shop operations and versatility with a wide range of quality accessories from JET
PRICE
$569.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Height | 12 in |
| Weight | 35.2 lbs |
| Size | 10, 12 in |
Product Details
| Type | Industrial Buffer Shroud |
| Series | IBG |
| Manufacturers Part Number | JT9-578405 |
| Brand | JET |
Warranty
| Warranty | 2 yr |