Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB443640

MPN #: 1410W

Baldor-Reliance Grinders/Buffer, 1410W, 35M 4P GRINDER

Product Description
Baldor-Reliance Grinders/Buffer, 35M 4P GRINDER

Features:
  • 14 inch heavy duty
  • Arbor 1 1/4 accommodates 3 wide wheels
  • Wheel guards are cast iron, exhaust type
  • All units 50/60 hertz, 1800 idle rpm
  • Three phase
  • Manual starter
  • Furnished with lighted eyeshields
  • Designed to comply with OSHA standards under normal usage
Typical Applications:
Used for Heavy duty grinding applications. Specifically for foundry and fabrication shop use. Grinds castings, weldments and prepares parts for welding. The motor is rated 5 horsepower or 7.5 horsepower with 14 diameter x 3 wide wheels. Handles large pieces for grinding.
PRICE
$9,065.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Wheel Diameter14 in
Size14 in

Product Details

RPM1500//1800 rpm
Horsepower5 HP
Baldor Motor Type3735M
Amperage6.8 A
No Load Speed1,500 - 1,800 RPM
Hertz50//60 Hz
Voltage460 V
Phase3
DescriptionBench Grinder
Manufacturers Part Number1410W
BrandBaldor-Reliance

Compliance & Certifications

Specification NumberG14-116F-0036G1
CSA CertifiedNo
Electrical Specification NumberG4WG0036
UL ListedNo
Mechanical Specification NumberG4LY0116