Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB443436

MPN #: 334B

Baldor-Reliance Grinders/Buffer, 334B, 24M 4P BUFFER

Product Description
Baldor-Reliance Grinders/Buffer, 24M 4P BUFFER

Features:
  • Industrial Buffers
  • Includes wheel flanges & nuts
  • Three-Phase
  • 50/60 Hertz
  • 208-230-460 Volts
Typical Applications:
Baldor-Reliance Industrial Buffers are made to use with soft cloth buffing wheels and buffing compounds. Used for buffing and polishing objects to various degrees of luster.
PRICE
$1,989.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Wheel Diameter8 in
Size8 in
Wheel Width Min/Max0.38/1.25

Product Details

RPM1500//1800 rpm
Horsepower3/4 HP
Baldor Motor Type3524M
Amperage1.5 - 1.4, 0.7 A
No Load Speed1,500 - 1,800 RPM
Hertz50//60 Hz
Voltage208 - 230, 460 V
Phase3
DescriptionBuffer
Manufacturers Part Number334B
BrandBaldor-Reliance

Compliance & Certifications

Specification NumberG8-170-14
CSA CertifiedYes
Electrical Specification NumberG8WG0014
UL ListedNo
Mechanical Specification NumberG8LY0170