Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388556

MPN #: AFL3524A

Baldor-Reliance Motor AFL3524A, 3 AIR OVERHP, 3450RPM, 1PH, 60HZ, 145TZ, 3535

Product Description
Baldor-Reliance Motor, 3 AIR OVERHP,3450RPM,1PH,60HZ,145TZ,3535

Features:
  • Lubrication fittings on Nema T frames for eazy on-site maintenance
  • Ball bearings
  • Corrosion protected with epoxy finish
  • Normally-closed thermostats on three phase motors
Typical Applications:
Designed for powering aeration fans used on farm grain storage, exhaust fans, air handling systems, etc.

PRICE
$1,159.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight51
Opposite End Bearing Size6203
Dimension C13.61 in

Product Details

Drive End FlangeStandard
KVA CodeH
Motor RPM 60 Hertz3450 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberAFL3524A
EnclosureTEAO
Service Factor1
Bearing Drive End6205
BrandBaldor-Reliance
RPM3450 rpm
Insulation ClassB
Horsepower3 HP
Frame145TZ
Hertz60 Hz
Design Code-
Enclosure TypeTotally Enclosed
Voltage230 V
Full Load Amps15 A
Poles2
RPM Range3001-3600 rpm
Ambient Temperature40 °C