Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388684

MPN #: CD1805R

Baldor-Reliance Motor CD1805R, 5HP, 1750RPM, DC, 1810ATCZ, DPG

Product Description
Baldor-Reliance Motor, 5HP,1750RPM,DC,1810ATCZ,DPG,

Features:
  • Unique laminated square frame for improved commutation on rectified power supplies
  • Class F rated insulation system
  • Service Line brushes with convenient wear indicating reference lines
  • Positive Lubrication System for longer bearing and motor life
  • F-3 mounting
  • Tach adaptable with thermostat Unique laminated square frame for improved commutation on rectified power supplies
  • Class F rated insulation system
  • Service Line brushes with convenient wear indicating reference lines
  • Positive Lubrication System for longer bearing and motor life
  • F-3 mounting
  • Tach adaptable with thermostat
Typical Applications:
Metals, paper, web processes, extruders, cranes, conveyors, packaging, printing, machine tools.

PRICE
$15,749.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight175

Product Details

Horsepower5 HP
Field Full Load Amps1.67 A
Frame1810ATCZ
Armature Voltage180 V
Field Voltage100/200 V
Motor RPM 60 Hertz1750 rpm
Enclosure TypeOpen/Drip Proof
Voltage180 V
Nameplate RPM1750 rpm
EnclosureDPG
RPM Range1701-1800 rpm
BrandBaldor-Reliance

Compliance & Certifications

Specification NumberT18R1105