Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388893

MPN #: CDP3590

Baldor-Reliance Motor CDP3590, 2HP, 2500RPM, DC, 145TC, 3536P, TEFC, F1

Product Description
Baldor-Reliance Motor, 2HP,2500RPM,DC,145TC,3536P,TEFC,F1

Features:
  • NEMA C-face with removable base
  • Tach adaptable
  • Class F insulation
  • Double sealed ball bearings
  • UL and CSA recognized
  • 3300P motors are TENV,all others are TEFC
  • No dual mounting base holes on 33P type
Typical Applications:
Conveyors, mixers,packaging machinery and other applications requiring variable speed and constant torque.

PRICE
$3,095.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight64
BaseRG
Dimension C16.37 in
Frame Size145TC

Product Details

Insulation ClassH
Horsepower2 HP
Baldor Motor Type3536P
Frame145TC
ODE Bearing6205
Armature Voltage180 V
Field Voltage180 V
DE Bearing6205
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Nameplate RPM2500 rpm
EnclosureTEFC
RPM Range1801-3000 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C

Compliance & Certifications

Specification Number35P432Z182
Electrical Specification Number35WGZ182
Mechanical Specification Number35LYP432