Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB387981

MPN #: CHC365A

Baldor-Reliance Motor CHC365A, .5 AIR OVERHP, 1100RPM, 1PH, 60HZ, 56, 1728C

Product Description
Baldor-Reliance Motor, .5 AIR OVERHP,1100RPM,1PH,60HZ,56,1728C

Features:
  • Automatic thermal overload
  • Ball bearings
  • Extended thru-bolts
  • Resilient cushion rings
  • Reversible rotation
  • Rugged steel frame
  • Suitable for mounting in any position
  • Terminal panel with quick connections on single phase
Typical Applications:
Air handling fans, Confinement houses, Exhaust fans, Unit heaters, and other applications having moderate starting loads

PRICE
$765.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight31 lbs

Product Details

Drive End FlangeStandard
KVA CodeF
Motor RPM 60 Hertz1100 rpm
Mounting LocationResilient Base
Phase1
Manufacturers Part NumberCHC365A
EnclosureTEAO
Service Factor1.15
BrandBaldor-Reliance
RPM1100 rpm
Insulation ClassB
Horsepower1/2 HP
Frame56
Hertz60 Hz
Design Code-
Amps @ 208V3.4 A
Enclosure TypeTotally Enclosed
Voltage115/230 V
Full Load Efficiency68
Full Load Amps6.4/3.2 A
Thermal SelectN
Poles6
RPM Range1101-1200 rpm
Ambient Temperature40 °C