Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB387768

MPN #: CHM264A

Baldor-Reliance Motor CHM264A, .33 AIR OVERHP, 1140RPM, 3PH, 60HZ, 48Z, 1712

Product Description
Baldor-Reliance Motor, .33 AIR OVERHP,1140RPM,3PH,60HZ,48Z,1712

Features:
  • Automatic thermal overload
  • Ball bearings
  • Extended thru-bolts
  • Resilient cushion rings
  • Reversible rotation
  • Rugged steel frame
  • Suitable for mounting in any position
  • Terminal panel with quick connections on single phase
Typical Applications:
Air handling fans, Confinement houses, Exhaust fans, Unit heaters, and other applications having moderate starting loads

PRICE
$639.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight19 lbs

Product Details

Drive End FlangeStandard
KVA CodeG
Motor RPM 60 Hertz1140 rpm
Mounting LocationResilient Base
Phase3
Manufacturers Part NumberCHM264A
EnclosureTEAO
Service Factor1.25
BrandBaldor-Reliance
RPM1140 rpm
Insulation ClassB
Horsepower1/3 HP
Frame48Z
Hertz60 Hz
Design CodeB
Amps @ 208V1.8 A
Service Factor Amps1.8/.9 A
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency64
Full Load Amps1.7/.85 A
Thermal SelectN
Poles6
Ambient Temperature40 °C
RPM Range1101-1200 rpm