Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388304

MPN #: EBM3714T

Baldor-Reliance Motor EBM3714T, 10HP, 1770RPM, 3PH, 60HZ, 215T, 3752M, TEFC, F1

Product Description
Baldor-Reliance Motor, 10HP,1770RPM,3PH,60HZ,215T,3752M,TEFC,F1

Features:
  • Standard NEMA BA dimension
  • Spring set brake
  • Power off operation manual release
  • NEMA Premium® Efficiency and inverter-ready
  • 230/460V brakes are connected in conduit box
Typical Applications:
Machine tools, conveyors, door operators, speed reducers, any application requiring quick stops and positive hold.

PRICE
$7,499.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight176 lbs
Opposite End Bearing Size6306
Dimension C29.19 in

Product Details

Power Factor85
Drive End FlangeStandard
KVA CodeK
Motor RPM 60 Hertz1770 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEBM3714T
EnclosureTEFC
Brake Rating50
Service Factor1.15
Bearing Drive End6307
BrandBaldor-Reliance
RPM1770 rpm
Insulation ClassF
Horsepower10 HP
Frame215T
Hertz60 Hz
Design CodeA
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency91.7
Full Load Amps25.4-24/12 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm