Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390447

MPN #: ECP62333TR-4

Baldor-Reliance Motor ECP62333TR-4, 15HP, 1765RPM, 3PH, 60HZ, 254T, 0942M, TEFC, F1

Product Description
Baldor-Reliance Motor, 15HP,1765RPM,3PH,60HZ,254T,0942M,TEFC,F1

Features:
  • NEMA premium efficiency
  • Motors meet IEEE 841 specifications for the chemical industry and incorporate roller bearings on 210 frames and larger for heavy belt loads
  • VBX / VBXX Inpro bearing isolators on both ends
  • Shaft up requires removing plug in upper end and reversing drain
  • Motors have RTV sealed end bracket-to-frame fits and epoxy coated rotor and stator
  • Motors are inverter ready
  • 5-year warranty
Typical Applications:
Petroleum, chemical and other industries with belt driven heat exchangers requiring premium efficient motors designed to API 661 standards of 40,000 hours bearing life.

PRICE
$4,969.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight280 lbs
Opposite End Bearing Size6309
Dimension C25.06 in

Product Details

Power Factor86
Drive End FlangeStandard
KVA CodeG
Motor RPM 60 Hertz1765 rpm
Mounting LocationRigid
Phase3
GreaseMOBILITH SHC220
Manufacturers Part NumberECP62333TR-4
EnclosureTEFC
Efficiency 291
Service Factor1.15
Max KVAR3.2
Bearing Drive EndNU309
BrandBaldor-Reliance
RPM1765 rpm
Insulation ClassF
Horsepower15 HP
Temp CodeT3
Frame254T
Hertz60 Hz
Number of Rotor Bars40
Design CodeB
Enclosure TypeTotally Enclosed
Voltage460 V
Full Load Efficiency92.4
Full Load Amps17.6 FLA
Number of Stator Slots48
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

DOE Code010A