Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390340

MPN #: ECP83768T-5

Baldor-Reliance Motor ECP83768T-5, 5HP, 1165RPM, 3PH, 60HZ, L215T, TEFC, FOOT

Product Description
Baldor-Reliance Motor, 5HP,1165RPM,3PH,60HZ,L215T,TEFC,FOOT,

Features:
  • Built to 841XL design
  • Upgraded electrical and mechanical design with NEMA Premium® efficient winding
  • Inpro/Seal® VBX (thru 210 frame)
  • VBXX bearing isolators on fan and drive end shaft extensions
  • Epoxy paint provides IP56 enclosure
  • Stainless breather drains
  • Proprietary cast iron frames for reduced vibration and noise
  • Terminal lugs on motor leads
  • 5-year warranty
Typical Applications:
Petro-chemical, pulp and paper, cement, aggregate mining and other process industries requiring premium efficient motors designed, manufactured and tested to exceed IEEE 841-2001 TEFC motor standards for extreme severe duty service.

PRICE
$3,309.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight203 lbs
Opposite End Bearing Size6206

Product Details

Power Factor73
Drive End FlangeStandard
KVA CodeJ
Motor RPM 60 Hertz1160 rpm
Mounting LocationRigid
Phase3
GreasePOLYREX EM
Manufacturers Part NumberECP83768T-5
EnclosureTEFC
Service Factor1.15
Max KVAR1.9
Bearing Drive End6307
BrandBaldor-Reliance
RPM1160 rpm
Insulation ClassF
Horsepower5 HP
Temp CodeT3
Frame215T
Hertz60 Hz
Number of Rotor Bars27
Design CodeB
Enclosure TypeTotally Enclosed
Voltage575 V
Full Load Efficiency89.5
Full Load Amps5.7 A
Number of Stator Slots36
Poles6
Ambient Temperature40 °C
RPM Range1101-1200 rpm