Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390286

MPN #: ECTM3770T

Baldor-Reliance Motor ECTM3770T, 7.5HP, 1770RPM, 3PH, 60HZ, 213T, 0735M, TEAO, F

Product Description
Baldor-Reliance Motor, 7.5HP,1770RPM,3PH,60HZ,213T,0735M,TEAO,F

Features:
  • 1.15 service factor
  • Corrosion resistant expoxy finish
  • Double sealed bearings
  • Inpro/Seal® labyrinth
  • Class F insulation
  • Moisture resistant copper windings
  • Double dipped and baked
  • Stainless steel nameplates
Typical Applications:
For use in the airstream on cooling towers.

PRICE
$2,595.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19.54 in
Width18 in
Height18 in
Weight170 lbs
Shaft Diameter1.375 in
Opposite End Bearing Size6206
Frame Size213T
Drive End Bearing Size6307
Length Less Shaft28.5 in

Product Details

Number of Speeds1
Drive End FlangeStandard
Motor RPM 60 Hertz1770 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberECTM3770T
EnclosureTEAO
Service Factor1.15
BrandBaldor-Reliance
Bearing TypeSealed
Insulation ClassF
Horsepower7 1/2 HP
Frame213T
Hertz60 Hz
Design CodeA
RotationCCW/CW °
Thermal ProtectionNone
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency91.7
Full Load Amps19.8-19/9.5 A
DutyCONT
Poles4
Rated RPM1770
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CertificationsCSA; CSA EEV; UR