Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390197

MPN #: EFM2513T

Baldor-Reliance Motor EFM2513T, 15HP, 1765RPM, 3PH, 60HZ, 254T, 3938M, OPSB, F2

Product Description
Baldor-Reliance Motor, 15HP,1765RPM,3PH,60HZ,254T,3938M,OPSB,F2

Features:
  • Heavy duty frames
  • Ball bearings
  • Moisture resistant ISR® (Inverter Spike Resistant) copper windings
  • Low-loss electrical lamination grade steel
  • Three year warranty.
Typical Applications:
Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and 20:1 constant torque speed range with properly sized and adjusted variable frequency drives.

PRICE
$3,365.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight234
Dimension C21.69 in

Product Details

Power Factor86
Bearing Opp Drive End6208
Drive End FlangeStandard
KVA CodeG
Motor RPM 60 Hertz1765 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEFM2513T
EnclosureOPSB
Service Factor1.15
Bearing Drive End6309
BrandBaldor-Reliance
Insulation ClassF
Horsepower15 HP
Frame254T
Hertz60 Hz
Design CodeB
Amps @ 208V37.4 A
Enclosure TypeOpen/Drip Proof
Voltage230/460 V
Full Load Efficiency93
Nameplate RPM1765 rpm
Full Load Amps35.4/17.7 FLA
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

DOE Code010A