Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB389826

MPN #: FDL3514M

Baldor-Reliance Motor FDL3514M, 1.5HP, 1725RPM, 1PH, 60HZ, 56H, 3532LC, TEFC, F

Product Description
Baldor-Reliance Motor, 1.5HP,1725RPM,1PH,60HZ,56H,3532LC,TEFC,F

Features:
  • Ball bearings, lubricated with high temperature moisture-resistant grease
  • Condensation drains
  • Gasketed cast conduit boxed
  • Farm duty epoxy paint for protection from harsh environments
  • 1.00 Service Factor
Typical Applications:
Wide variety of agri-duty and industrial applications.

PRICE
$1,099.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight48
Opposite End Bearing Size6203
Dimension C13.81 in

Product Details

Power Factor73
Drive End FlangeStandard
KVA CodeJ
Motor RPM 60 Hertz1725 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberFDL3514M
EnclosureTEFC
Service Factor1
Bearing Drive End6205
BrandBaldor-Reliance
RPM1725 rpm
Insulation ClassB
Horsepower1-1/2 HP
Frame56H
Hertz60 Hz
Design CodeL
Enclosure TypeTotally Enclosed
Voltage115/230 V
Full Load Efficiency75.5
Full Load Amps18/9 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm