Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390586

MPN #: UCC10150

Baldor-Reliance Motor UCC10150, 10-15 AIR OVERHP, 3450RPM, 1PH, 60HZ, 215Z, 3

Product Description
Baldor-Reliance Motor, 10-15 AIR OVERHP,3450RPM,1PH,60HZ,215Z,3

Features:
  • TEAO design prevents entrance of rodents, insects and other foreign matter
  • High full load efficiency for reduced operating cost
  • No mechanical switch to wear
  • No noise and vibration from regeneration
  • Less sensitive to voltage variations
  • Soft start
  • Thermostats
  • Epoxy paint
  • 1.00 Service Factor
Typical Applications:
Specifically engineered for use on vane axial fan crop dryers.

PRICE
$3,425.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight128
Opposite End Bearing Size6206
Dimension C18.57 in

Product Details

Power Factor98
Drive End FlangeStandard
KVA CodeC
Motor RPM 60 Hertz3450 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberUCC10150
EnclosureOPEN
Service Factor1
Bearing Drive End6307
BrandBaldor-Reliance
RPM3450 rpm
Insulation ClassF
Horsepower10 HP
Frame215Z
Hertz60 Hz
Design Code-
Enclosure TypeOpen/Drip Proof
Voltage230 V
Full Load Efficiency83
Full Load Amps41-57 A
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm