Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390609

MPN #: UCC7100

Baldor-Reliance Motor UCC7100, 7.5-10 AIR OVERHP, 3450RPM, 1PH, 60HZ, 184TZ

Product Description
Baldor-Reliance Motor, 7.5-10 AIR OVERHP,3450RPM,1PH,60HZ,184TZ

Features:
  • TEAO design prevents entrance of rodents, insects and other foreign matter
  • High full load efficiency for reduced operating cost
  • No mechanical switch to wear
  • No noise and vibration from regeneration
  • Less sensitive to voltage variations
  • Soft start
  • Thermostats
  • Epoxy paint
  • 1.00 Service Factor
Typical Applications:
Specifically engineered for use on vane axial fan crop dryers.

PRICE
$1,879.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight80
Opposite End Bearing Size6205
Dimension C16.88 in

Product Details

Power Factor95
Drive End FlangeStandard
KVA CodeD
Motor RPM 60 Hertz3450 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberUCC7100
EnclosureOPEN
Service Factor1
Bearing Drive End6206
BrandBaldor-Reliance
RPM3450 rpm
Insulation ClassF
Horsepower7-1/2 HP
Frame184TZ
Hertz60 Hz
Design Code-
Enclosure TypeOpen/Drip Proof
Voltage230 V
Full Load Efficiency85.5
Full Load Amps28-39 A
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm