Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB391032

MPN #: VFDL3510M

Baldor-Reliance Motor VFDL3510M, 1HP, 1725RPM, 1PH, 60HZ, 56C, 3524L, TEFC, F1, N

Product Description
Baldor-Reliance Motor, 1HP,1725RPM,1PH,60HZ,56C,3524L,TEFC,F1,N

Features:
  • Ball bearings, lubricated with high temperature moisture-resistant grease
  • Condensation drains
  • Gasketed cast conduit boxed
  • Farm duty epoxy paint for protection from harsh environments
  • 1.00 Service Factor
Typical Applications:
Wide variety of agri-duty and industrial applications.

PRICE
$1,245.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight39
Opposite End Bearing Size6203
Dimension C14.12 in

Product Details

Power Factor73
Drive End FlangeC-Face
KVA CodeK
Motor RPM 60 Hertz1725 rpm
Mounting LocationNo Mounting
Phase1
Manufacturers Part NumberVFDL3510M
EnclosureTEFC
Service Factor1.15
Bearing Drive End6205
BrandBaldor-Reliance
RPM1725 rpm
Insulation ClassB
Horsepower1 HP
Frame56C
Hertz60 Hz
Design CodeL
Amps @ 208V6.8 A
Enclosure TypeTotally Enclosed
Voltage115/230 V
Full Load Efficiency67
Full Load Amps13/6.5 A
Poles4
Ambient Temperature40 °C
RPM Range1701-1800 rpm