Clearance
x

Take 15% off your entire order!

Offer applied at checkout

JET® Ball Bearing, BB-6204ZZ

JET® Ball Bearing, BB-6204ZZ

Item #: WBB3066103

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $19.25

Save $0.96 with 5% off when you use your Global Industrial Credit Card.

Quantity

This is an authentic OEM replacement part used for various handheld power tools including models by Powermatic, Jet, and Wilton. Bearings stabilize and buffer moving parts to facilitate rotation of such parts as shafts, axles, and gears. They are commonly replaced due to this high wear function. This part sold individually.

For Use With:
  • Jet 15S (1791210) 15" Spiral Cutterhead Planer
  • 15HH (1791213) 15" Helical Cutterhead Planer
  • 31A (1791291K) 1/2HP
  • 1PH
  • 115/230V Combination Belt/Disc Sander
  • 31A (1791292K ) 2HP
  • 3PH
  • 230/460V Combination Belt/Disc Sander
  • 209-1 (1791296) 5HP-1Ph 230V Planer
  • 209HH-3 (1791316) 5HP-3Ph 230V/460V Planer
  • 209-3 (1791297) 5HP-3Ph 230V/460V Planer
  • 209HH-1 (1791315) 5HP-1Ph 230V Planer
  • WP2510 (1791303) 15HP-3Ph 230 / 460V 25" Planer
  • COS18L (1791294) 10HP 3Ph 230/460V Cut Off Saw
  • COS18R (1791289) 10HP 3Ph 230/460V Cut Off Saw
  • 1285 12 inch Jointer
  • 1285 (1791307) 12-inch Jointer
  • 1285 (1791308) 12-inch Jointer
  • PJ1696 (1791283) 16-inch Jointer
  • HLPT-2745 (140088) High Lift Pallet Truck
  • J-A3816 (354500) 15-Inch Vari-Speed Drill Press
  • J-A3816 (354500) 15-Inch Vari-Speed Drill Press
  • J-A5816 (354550) 15-Inch Vari-Speed Drill Press
  • J-A5816 (354550) 15-Inch Vari-Speed Drill Press
  • J-A5818 (354551) 15-Inch Vari-Speed Drill Press
  • J-A5818 (354551) 15-Inch Vari-Speed Drill Press
  • JBG-8A (577102) Bench Grinder
  • J-4200A (414551) 12 In. Disc Sander
  • JWP-15DX (708538) 15 in. Thickness Planer
  • JWP-16OS (708531) Woodworking Planer
  • JTM-4VS Turret Mill
  • JWP-208-1 (708528) 3HP - 1Ph 230V Planer
  • JWP-208-3 (708584) 5HP - 3Ph 230/460V Planer
  • JWBS-18X (710750) 18" Bandsaw
  • JWBS-18X (710750) 18" Bandsaw
  • J-4200A-2 (414552) Disc/Belt Sander
  • J-4202A (414553) Disc/Belt Sander
  • J-4300A (414600) Belt Sander
  • J-4301A ( 414601) Belt Sander
  • J-4400A (414602) Disc Sander
  • J-4401A (414603) Disc Sander
  • JDP-12 (707300) 12" Variable Speed Drill Press
  • JDP-12 (707300) 12" Variable Speed Drill Press
  • JHS-1100 (140521) Hydraulic Stackers
  • JHS-2200 (140521) Hydraulic Stackers
  • JTM-1050 Turret Mill
  • JTM-1050EVS Turret Mill
  • JTM-1055 (690055) Variable Speed Vertical Mill
  • JWBS-16B (708749B) 16-inch Woodworking Band Saw
  • JWBS-16B (708749B) 16-inch Woodworking Band Saw
  • JWBS-18QT (710750B) 18-inch Band Saw
  • JWBS-18QT (710750B) 18-inch Band Saw
  • JWBS-18QT-3 (710751B) 18-inch Band Saw
  • JWBS-18QT-3 (710751B) 18-inch Band Saw
  • JWP-208 (708528) 20-inch Planner
  • JWP-208HH (708544) 20-inch Planner
  • JWS-550 (140500) Winch Stacker
  • JWS-770 (140501) Winch Stacker
  • JWP-15CS (708538) 15 in. Thickness Planer
  • JWBS-18 708750 Woodworking Bandsaw
  • JWBS-18 708750 Woodworking Bandsaw
  • VBS-18MW 18-Inch Metal/Wood Cutting Band Saw
  • VBS-18MW 18-Inch Metal/Wood Cutting Band Saw
  • BG-8 8-inch Bench Grinder
  • JBG-6A (577101) 6" Shop Bench Grinder
  • 4200A (5511365) Belt and Disc Sander
  • 4300A (5511365) Belt Sander



Product Details

  • For Use With Band Saws, Bench Grinders, Drills, Drill Presss, Jointers, Planers, Sanders
  • Brand JET
  • Manufacturers Part Number BB-6204ZZ
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JET® Ball Bearing, BB-6204ZZ

JET® Ball Bearing, BB-6204ZZ

Item #: WBB3066103

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant