Ashland Ball Transfer, Flange Style, 1-1/4" Dia. Carbon Steel Ball & Housing, 225 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Model BTFRD4HD1-1/4CSCS225 ball transfer is a round flange style unit. It has a 1-1/4" diameter Carbon Steel ball and Carbon Steel housing. The capacity is 225 lbs.
PRICE
$44.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-7/16 in |
| Height | 1-47/64 in |
| Weight Capacity | 225 lbs |
| Weight | 0.6 lbs |
| Ball Diameter | 1-1/4 in |
| Mounting Bolt Size | 5/32 in |
| Bolt Spacing | 2-3/16 in |
Product Details
| Assembly Required | No |
| Type | Replacement Transfer Ball |
| Color | Silver |
| Material | Carbon Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 48770 |
| Housing Material | Carbon Steel |
| Brand | Ashland Conveyor Products |