Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ashland Conveyor Products

Model # :WBB3212318

MPN #: 24256

Ashland Ball Transfer, Stud Style 1/4-20 Thd, 1" Dia. Nylon Ball, Carbon Steel Housing, 75 lb. Cap.

Product Description
The Model BTS1/4-20D1NYLCS75 ball transfer is a stud style unit. It has a 1" diameter Nylon ball and Carbon Steel housing. This unit has a 1/4-20 threaded stud. The capacity is 75 lbs.

PRICE
$16.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-3/4 in
Height2-1/16 in
Weight Capacity75 lbs
Weight0.3 lbs
Ball Diameter1 in

Product Details

Assembly RequiredNo
TypeReplacement Transfer Ball
ColorSilver
MaterialNylon
Package Quantity1
Manufacturers Part Number24256
Housing MaterialCarbon Steel
BrandAshland Conveyor Products