Ball Value Lockout - Fits Valves 2" - 8" Diameter
This sturdily made lockout is designed to block valve handles from unwanted movement and position change. Locks ball valves safely and efficiently. Fits .312" diameter holes. Meets OSHA 29 CRF 1910.147 regulations.
NMC Ball Valve Lockout, Fits 2" - 8" Dia. Valves, Red
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships in 33 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Ball Valve Lockout |
| Material | Polypropylene |
| Package Quantity | 1 |
| Description | Ball Valve Lockout |
| Color | Red |
| Manufacturers Part Number | BS03R |
| For Use With | Ball Valve |
| Brand | Accuform |