Nemco® Heat Shelf, 18"W x 20"D x 2-1/4"H Stainless Steel - 6301-18-SS
Write a Review
|
Questions & Answers (0)
Product Description
Here is a smart, extremely versatile solution for keeping ready-to-serve foods at their warm, appetizing best. Nemco's electric heat shelf is perfect for the kitchen, the pass-through station, serving lines, buffets and even the front of the house. The unique heating elements minimize temperature drops across the surface, for reliable, uniform holding, and the capability to heat up to 220°F. Includes all stainless steel construction, an ergonomic control dial and rounded corners for a contemporary look. NSF Certified.
PRICE
$669.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 20 in |
| Height | 2-1/4 in |
| Weight | 13 lbs |
Product Details
| Type | Stainless Steel |
| Amperage | 2.1 A |
| Temperature Range | 90 - 220 °F |
| Voltage | 120 V |
| Material | Stainless Steel |
| Description | Heat Shelf |
| Watts | 250 W |
| Manufacturers Part Number | 6301-18-SS |
| Electric Connection | NEMA 5-15P |
| Brand | Nemco |
Warranty
| Warranty | 1 Year Parts & Labor |
Compliance & Certifications
| Certifications | NSF, ETL |