Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Transforming Technologies

Model # :WBB3784924

MPN #: GBPKIT

Transforming Technologies Banana Outlet Adapter & Circuit Tester, Ground Terminal with 15' Cord

Product Description
Transforming Technologies GBP100 ground terminal provides a single point to ground Anti-Static Equipment and other items that require grounding. The Terminal has 9 Bond Points – 1 Point to Ground the Terminal (GBPC100 Ground Cord) and 8 Points available for external items. The terminal is made from stainless steel and includes two mounting holes (screws not included). Always test your outlet ground connection first to ensure that it is connected to a true earth ground before using this device.
Meets or exceeds requirements of ANSI/ESD S20.20

Features:
  • CONVENIENT: Provides a single point to connect all items that require grounding at a workstation. Easily test your circuit to verify ground and ground the terminal with the included 15' ground cord and outlet adapter
  • GROUND POINTS: Connect up to 8 Ring Terminal Cords to the terminal with a 9th point available to ground the terminal with the included 15′ ground cord
  • DURABLE: Made of durable stainless steel with two holes built in for mounting
  • CONNECT TO EARTH: Connect people, carts, wrist straps, coil cords, fabrics, workbenches, table or floor mats to Earth Ground with universal banana plugs
  • SIZE: 108 x 25mm, 51.7 g


PRICE
$55.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Weight0.5 lbs

Product Details

Assembly RequiredYes
TypeAdapter
MaterialStainless Steel
Package Quantity1
ColorSilver
Manufacturers Part NumberGBPKIT
Accessory TypeGround Cord
BrandTransforming Technologies

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsANSI/ESD S20.20