Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Metalloid

Model # :WBB2152676

MPN #: METCHEM 6550-5Gal

METCHEM 6550 Synthetic Fluid - 5 Gallon Pail

Product Description
METCHEM 6550 is a medium-duty, bio-stable synthetic machining and grinding coolant for mixed metals. METCHEM 6550 is compatible with aircraft aluminums,copper alloys and yellow metals. METCHEM 6550 is a unique blend of corrosion inhibitors, surfactants and anti-wear agents. This coolant provides exceptional fine settling, rust protection and detergency to most metals. METCHEM 6550 can beused in individual sumps and central systems. METCHEM 6550 does not contain petroleumoil, chlorine or sulfur.

Features & Benefits:
  • Non-staining on all aluminum alloys
  • Exceptional rust protection on steel surfaces
  • Bio-stable formulation reduces the necessity for biocide additions
  • Non-foaming at even the highest pressures
  • Compatible with all waters
  • Exceptionally clean running coolant
  • Long tool life and high surface finishes
  • Extremely long sump life
  • Outstanding fine settling properties
Applications:
  • CNC Machining
  • Drilling
  • Grinding
  • Machining- General
  • Milling- Profiling
  • Sawing-Flood
  • Tapping
  • Turning


PRICE
$145.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5 Gallons

Product Details

Country of OriginMade in USA
Package TypePail
DescriptionSynthetic Fluid
Manufacturers Part NumberMETCHEM 6550-5Gal
FormulaMetchem 6550
BrandMetalloid