Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ambiate

Model # :WBB3167024

MPN #: AL10009P3

Ambiate Banda Cage Pendant Light Fixture, E26 Base, 40W, Black/Gold

Product Description
Ambiate Banda Cage Adjustable Height Pendant Light Fixture Black Band Drum Design with Gold Accents upgrade any room with the modern, chic style of this gorgeous three-light pendant light. Elegant and classically beautiful, it features a matte black finish and simple gold accents. Handcrafted from metal and glass with a lustrous black finish, this round cage pendant adds rich texture to your space. Its versatile design works great in traditional or modern spaces. Ideal dining areas, living spaces, entryways

Features:
  • Elegant Light: This fixture is a great way to add a touch of architectural interest to your home. With extremely vivid colors, two pieces of clear crystal beads and plastic covering, it is perfect for modern or traditional decors
  • Versatile Design: Bring a fashion forward look to your space with this artful wrought iron-finished pendant light. The fixture's three lights are surrounded by decorative rings in black and gold that add an elegant touch to your space
  • Material: Metal
  • 3 x E26 Medium base 40W Max
  • IP20 Rated
  • Dimmable
  • ETL Listed


PRICE
$169.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-3/4 in
Width15-3/4 in
Height52-1/2 in
Number of LED Bulbs3 lbs

Product Details

TypePendant Light Fixture
Lamp IncludedNo
ColorBlack
Mounting LocationPendant
Wattage40 W
Voltage120 V
MaterialSteel
Package Quantity1
Manufacturers Part NumberAL10009P3
Base TypeE26
ShapeCylindrical
BrandAmbiate

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsETL Listed